Shop All Coaxial Cables
Remke
Cordset, D Key, PVC, Female, 3 Pole, 12 ft.
Mfr # 203C0120T
Zoro # G7206853
Sold in multiples of 3 for $52.47
$52.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 6P
- Body Material PVC
- IP Rating IP67
- Contact Material Brass, Gold Plated Over Nickel"
- Tab Info Knockout Dim,IP Ratings,Cable Jacket Mtl,TL APP,Coupling Nut Mtl,CRT,ROHS,Cable Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # 203C0120T
- Zoro # G7206853
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Length (in) | 1.07 |
Height (in) | 1.26 |
Cable Length (ft) | 12 |
Cable Jacket Outer Diameter (in) | 0.18 |
Width (in) | 0.57 |
Description
Cordset,D Key,PVC,Female,3 Pole,12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27X)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Clear (HS374-CL)
- EATON WIRING DEVICES Switch Canopy Pullchain 1P Nic (458NP-BOX)
- CANTEX Electrical Box, 20 cu in, Switch Box, 1 Gang, PVC (EZ20SNAR)
- REMKE Cordset, D Key, TPE, Female, 4 Pole, 12 ft. (404A0120AQ)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 12 ft. (205A0120T)
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- REMKE Cordset, D Key, PUR, Female, 3 Pole, 20 ft. (403C0200AK)
- TEST PRODUCTS INTL Coax/CAT 5 WIFI Testing Kit (TPI-4028WIFI)
- Remke Coaxial Cables