Shop All Coaxial Cables
Remke
Cordset, D Key, PUR, Female, 5 Pole, 20 ft.
Mfr # 405A0200AK
Zoro # G7205821
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Body Material PUR
- NEMA Rating 6P
- Contact Material Brass, Gold Plated Over Nickel"
- Minimum Operating Temperature (F) -4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 405A0200AK
- Zoro # G7205821
- Country of Origin United States
- Category Coaxial Cables
Dimensions
Cable Jacket Outer Diameter (in) | 0.26 |
Width (in) | 0.57 |
Cable Length (ft) | 20 |
Length (in) | 1.85 |
Description
Cordset,D Key,PUR,Female,5 Pole,20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1603)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart1500RM2U)
- POWER FIRST Power Distributation Unit, 15A, Black (1BP99)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-3PR)
- REMKE Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft. (503A0066AR)
- REMKE Cordset, D Key, TPE, Female, 4 Pole, 12 ft. (404A0120AQ)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205C0200G)
- REMKE Cordset, Single Key, PVC, M, 5 Pole, 16.4 ft. (305E0164H)
- REMKE Cordset, Dual Key, PVC, M/Fem, 3 Pole, 6 ft. (203K0060G)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- POWER FIRST Cable Connector, Rg6 (5LR16)
- Remke Coaxial Cables