Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/8" NPT, .375-.438
Mfr # RSPV-007
Zoro # G7227652
Sold in multiples of 9 for $58.05
$58.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Cord Grip Type Straight
- Max Cable Range over Jacket (in) 0.438
- Cable Range .375 - .438
- Clearance Hole (in) 0.701
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSPV-007
- Zoro # G7227652
- UPC # 785411815541
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44993 |
Maximum Knock Out Size (in) | 0.701 |
D Dimension (in) | 1.63 |
Form Size | 1 |
E Dimension (in) | 0.94 |
F Dimension (in) | 0.94 |
Inside Body Diameter / Body Bore | 0.45 |
Thread Size | 44993 |
Details
Item | Cord Grip,Valox,3/8" NPT,.375-.438 |
Cord Grip Type | Straight |
Max Cable Range over Jacket (in) | 0.438 |
Cable Range | .375 - .438 |
Clearance Hole (in) | 0.701 |
Maximum Operating Temperature (F) | 250 |
Bushing Material | Neoprene |
Min Cable Range over Jacket (in) | 0.375 |
Connector Material | Valox |
Thread Type | NPSM |
Minimum Operating Temperature (F) | -40 |
Maximum Operating Temperature (C) | 121 |
Bushing Holes | 1 |
CSA Specification | 28985 |
Body Material | Valox |
Minimum Operating Temperature (C) | -40 |
Description
Cord Grip,Valox,3/8 In. NPT,.375-.438
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 100 pk (10-151F)
- GENERAC 30 Amp Power Inlet Box, 125/250V, raintight resin, NEMA L14-30 with spring-loaded flip lid (6340)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 250 ft. BK (E3609)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA6)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- REMKE Cord Grip, Gray, Polyamide 3/4", .51-.71 (RD13NR-BK)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- REMKE Cord Grip, Gry, Polyamide, PG21, .51-.71 (RD21AA-GY)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- Remke Cable Support Grips