Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/8" NPT, .312-.375
Mfr # RSPV-006
Zoro # G7227637
product price: $5.29
/ea
Sold in multiples of 9 for $47.61
$47.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -40
- Thread Type NPSM
- Cable Range .312 - .375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-006
- Zoro # G7227637
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44993 |
Thread Size | 44993 |
Form Size | 1 |
D Dimension (in) | 1.63 |
F Dimension (in) | 0.94 |
Inside Body Diameter / Body Bore | 0.45 |
E Dimension (in) | 0.94 |
Maximum Knock Out Size (in) | 0.701 |
Details
Item | Cord Grip,Valox,3/8" NPT,.312-.375 |
Cord Grip Type | Straight |
Minimum Operating Temperature (F) | -40 |
Thread Type | NPSM |
Cable Range | .312 - .375 |
Maximum Operating Temperature (F) | 250 |
Body Material | Valox |
Bushing Material | Neoprene |
Bushing Holes | 1 |
Max Cable Range over Jacket (in) | 0.375 |
Minimum Operating Temperature (C) | -40 |
Connector Material | Valox |
CSA Specification | 28985 |
Min Cable Range over Jacket (in) | 0.312 |
Clearance Hole (in) | 0.701 |
Maximum Operating Temperature (C) | 121 |
Description
Cord Grip,Valox,3/8 In. NPT,.312-.375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Blank Plate, Cover Accessory, Stainless Steel (6310)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, PNP (XS612B1PBM12)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Cord Grip, ISO, M32, .875-1.00, Mesh (RSM-32316-E)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- Remke Cable Support Grips