Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/8" NPT, .250-.312
Mfr # RSPV-005
Zoro # G7227628
product price: $6.45
/ea
Sold in multiples of 9 for $58.05
$58.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Cord Grip Type Straight
- Thread Type NPSM
- Maximum Operating Temperature (F) 250
- Inside Body Diameter / Body Bore 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-005
- Zoro # G7227628
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44993 |
Inside Body Diameter / Body Bore | 0.45 |
F Dimension (in) | 0.94 |
Thread Size | 44993 |
E Dimension (in) | 0.94 |
Maximum Knock Out Size (in) | 0.701 |
D Dimension (in) | 1.63 |
Form Size | 1 |
Details
Item | Cord Grip,Valox,3/8" NPT,.250-.312 |
Cord Grip Type | Straight |
Thread Type | NPSM |
Maximum Operating Temperature (F) | 250 |
Minimum Operating Temperature (F) | -40 |
Min Cable Range over Jacket (in) | 0.25 |
Max Cable Range over Jacket (in) | 0.312 |
Bushing Holes | 1 |
Clearance Hole (in) | 0.701 |
Maximum Operating Temperature (C) | 121 |
Connector Material | Valox |
Body Material | Valox |
Minimum Operating Temperature (C) | -40 |
CSA Specification | 28985 |
Bushing Material | Neoprene |
Cable Range | .250 - .312 |
Description
Cord Grip,Valox,3/8 In. NPT,.250-.312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS725)
- ANCOR Heavy Duty 2/0 AWG 1/4" Tinned Lug - 25-Pack (242294)
- GE Miniature Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- HELI-TUBE 1/2 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-50)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- Remke Cable Support Grips