Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/8" NPT, .125-.188
Mfr # RSPV-003
Zoro # G7227567
product price: $5.49
/ea
Sold in multiples of 9 for $49.41
$49.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Cord Grip Type Straight
- Clearance Hole (in) 0.701
- Maximum Knock Out Size (in) 0.701
- Cable Range .125 - .188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-003
- Zoro # G7227567
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44993 |
Maximum Knock Out Size (in) | 0.701 |
Inside Body Diameter / Body Bore | 0.45 |
Thread Size | 44993 |
Form Size | 1 |
E Dimension (in) | 0.94 |
F Dimension (in) | 0.94 |
D Dimension (in) | 1.63 |
Details
Item | Cord Grip,Valox,3/8" NPT,.125-.188 |
Cord Grip Type | Straight |
Clearance Hole (in) | 0.701 |
Cable Range | .125 - .188 |
Connector Material | Valox |
CSA Specification | 28985 |
Maximum Operating Temperature (F) | 250 |
Minimum Operating Temperature (F) | -40 |
Bushing Holes | 1 |
Min Cable Range over Jacket (in) | 0.125 |
Max Cable Range over Jacket (in) | 0.188 |
Thread Type | NPSM |
Maximum Operating Temperature (C) | 121 |
Body Material | Valox |
Minimum Operating Temperature (C) | -40 |
Bushing Material | Neoprene |
Description
Cord Grip,Valox,3/8 In. NPT,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (BP/NON-100)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Gray (SECP21GA)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 45A, 300V AC, Non-Indicating (A3T45)
- FLEX-STRUT Corner Plate, 3-Hole (FS-5019 E/G)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- REMKE Support Grip, Closed Mesh, Dbl, 3.50-3.99 (2201-011R)
- REMKE Cord Grip, ISO Thread, M40, .750-.875 (RSM-40414)
- REMKE Cord Grip, Blk, Polyamide, PG21, .51-.71 (RD21AA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- Remke Cord Grips