Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/8", .375-.438, Mesh
Mfr # RSPV-007-E
Zoro # G7227829
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Min Cable Range over Jacket (in) 0.375
- Maximum Operating Temperature (C) 121
- E Dimension (in) 0.94
- F Dimension (in) 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-007-E
- Zoro # G7227829
- UPC # 785411815558
- Country of Origin United States
- Category Cable Support Grips
Dimensions
E Dimension (in) | 0.94 |
F Dimension (in) | 0.94 |
Maximum Knock Out Size (in) | 0.701 |
Thread Size | 44993 |
Form Size | 1 |
Conduit Size | 44993 |
Inside Body Diameter / Body Bore | 0.45 |
D Dimension (in) | 1.63 |
Details
Item | Cord Grip,Valox,3/8",.375-.438,Mesh |
Cord Grip Type | Straight |
Min Cable Range over Jacket (in) | 0.375 |
Maximum Operating Temperature (C) | 121 |
Clearance Hole (in) | 0.701 |
Connector Material | Valox |
Body Material | Valox |
Bushing Material | Neoprene |
Bushing Holes | 1 |
Maximum Operating Temperature (F) | 250 |
Thread Type | NPSM |
Cable Range | .375 - .438 |
Minimum Operating Temperature (F) | -40 |
Minimum Operating Temperature (C) | -40 |
Max Cable Range over Jacket (in) | 0.438 |
CSA Specification | 28985 |
Description
Cord Grip,Valox,3/8 In.,.375-.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contact Block, Cage, Black, 22mm, 1NO/1NC (M22-CK11)
- JOHNSON CONTROLS A19Abc-24C Remote Bulb (A19ABC-24C)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (601)
- WIEGMANN Pushbutton Enclosure, 4.34" H, Gray (HW-PN4X432)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438 (RSSS-107)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- Remke Cable Support Grips