Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/8", .312-.375, Mesh
Mfr # RSPV-006-E
Zoro # G7227853
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Form Size 1
- Conduit Size 44993
- E Dimension (in) 0.94
- Clearance Hole (in) 0.701
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-006-E
- Zoro # G7227853
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Form Size | 1 |
Conduit Size | 44993 |
E Dimension (in) | 0.94 |
Inside Body Diameter / Body Bore | 0.45 |
Thread Size | 44993 |
D Dimension (in) | 1.63 |
F Dimension (in) | 0.94 |
Maximum Knock Out Size (in) | 0.701 |
Details
Item | Cord Grip,Valox,3/8",.312-.375,Mesh |
Cord Grip Type | Straight |
Clearance Hole (in) | 0.701 |
Bushing Holes | 1 |
Minimum Operating Temperature (F) | -40 |
Minimum Operating Temperature (C) | -40 |
Connector Material | Valox |
Maximum Operating Temperature (C) | 121 |
Max Cable Range over Jacket (in) | 0.375 |
Min Cable Range over Jacket (in) | 0.312 |
Body Material | Valox |
Bushing Material | Neoprene |
Maximum Operating Temperature (F) | 250 |
CSA Specification | 28985 |
Thread Type | NPSM |
Cable Range | .312 - .375 |
Description
Cord Grip,Valox,3/8 In.,.312-.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX EMI 2:1, Shield Shrink 3/4", Black (H2C0.75BK)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C322)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- LEVITON Number of Gangs: 1 ABS, White (42080-4WL)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- REMKE Cord Grip, SS, 2" 1.562-1.688, Mesh (RSSS-627-E)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- ECLIPSE TOOLS Mini Eye (902-476)
- Remke Cord Grips