Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/8", .250-.312, Mesh
Mfr # RSPV-005-E
Zoro # G7227792
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Material Neoprene
- Clearance Hole (in) 0.701
- Thread Size 44993
- Inside Body Diameter / Body Bore 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-005-E
- Zoro # G7227792
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Thread Size | 44993 |
Inside Body Diameter / Body Bore | 0.45 |
F Dimension (in) | 0.94 |
E Dimension (in) | 0.94 |
D Dimension (in) | 1.63 |
Conduit Size | 44993 |
Maximum Knock Out Size (in) | 0.701 |
Form Size | 1 |
Details
Item | Cord Grip,Valox,3/8",.250-.312,Mesh |
Cord Grip Type | Straight |
Bushing Material | Neoprene |
Clearance Hole (in) | 0.701 |
CSA Specification | 28985 |
Connector Material | Valox |
Thread Type | NPSM |
Maximum Operating Temperature (C) | 121 |
Body Material | Valox |
Max Cable Range over Jacket (in) | 0.312 |
Minimum Operating Temperature (C) | -40 |
Bushing Holes | 1 |
Min Cable Range over Jacket (in) | 0.25 |
Maximum Operating Temperature (F) | 250 |
Cable Range | .250 - .312 |
Minimum Operating Temperature (F) | -40 |
Description
Cord Grip,Valox,3/8 In.,.250-.312,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pendant Station, 2NO, Yellow (20C813)
- AFTERMARKET Female Disconnect Term Blue 100 Pk Terminal, C1670.110 (C1670.110)
- ZORO SELECT Terminal Strip, 30A, 6 Pole, 600VAC (6YH65)
- 3M Direct Bury Splice Kit, PK100 (DBO/B-6 BULK)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- REMKE Cord Grip, Valox, 1/2" NPT, .375-.438 (RSPV-107)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- Remke Cable Support Grips