Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/4" NPT, .688-.812
Mfr # RSPV-9213
Zoro # G7227372
Sold in multiples of 4 for $49.56
$49.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type 90 Degree
- Maximum Knock Out Size (in) 1.141
- A Dimension (in) 0.766
- Max Cable Range over Jacket (in) 0.812
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSPV-9213
- Zoro # G7227372
- UPC # 785411816081
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
A Dimension (in) | 0.766 |
Thread Size | 44989 |
Form Size | 3 |
F Dimension (in) | 1.71 |
Inside Body Diameter / Body Bore | 0.766 |
D Dimension (in) | 2.04 |
C Dimension (in) | 0.88 |
B Dimension (in) | 0.58 |
Description
Cord Grip,Valox,3/4 In. NPT,.688-.812
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLM-1/2)
- ACME ELECTRIC Control Transformer, 300 VA, Not Rated, 120/240V AC, 240/480V AC (TB300N014F2)
- HARTING Han A 04 Pos. M Insert Screw, PK 10 (09200042611)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA333)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- REMKE Cord Grip, SS, 2" 1.688-1.812, Mesh (RSSS-6729-E)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- Remke Cable Support Grips