Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/4" NPT, .688-.812
Mfr # RSPV-213
Zoro # G7227838
product price: $7.19
/ea
Sold in multiples of 9 for $64.71
$64.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 121
- F Dimension (in) 1.5
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-213
- Zoro # G7227838
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
F Dimension (in) | 1.5 |
Inside Body Diameter / Body Bore | 0.76 |
Thread Size | 44989 |
Form Size | 3 |
D Dimension (in) | 2.1 |
E Dimension (in) | 1.38 |
Maximum Knock Out Size (in) | 1.141 |
Details
Item | Cord Grip,Valox,3/4" NPT,.688-.812 |
Cord Grip Type | Straight |
Maximum Operating Temperature (C) | 121 |
Bushing Holes | 1 |
CSA Specification | 28985 |
Clearance Hole (in) | 1.141 |
Max Cable Range over Jacket (in) | 0.812 |
Thread Type | NPSM |
Cable Range | .688 - .812 |
Connector Material | Valox |
Body Material | Valox |
Maximum Operating Temperature (F) | 250 |
Minimum Operating Temperature (F) | -40 |
Bushing Material | Neoprene |
Minimum Operating Temperature (C) | -40 |
Min Cable Range over Jacket (in) | 0.688 |
Description
Cord Grip,Valox,3/4 In. NPT,.688-.812
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN RV Camper Y-Adapter 28" 25/125 Vlt W/ 15/30 AMP Male and 45 AMP Female (CORDA303050)
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OGE500)
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65186)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-C)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- Remke Cord Grips