Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/4" NPT, .625-.750
Mfr # RSPV-9212
Zoro # G7227442
product price: $11.79
/ea
Sold in multiples of 4 for $47.16
$47.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type 90 Degree
- Maximum Operating Temperature (F) 250
- Minimum Operating Temperature (F) -40
- Maximum Operating Temperature (C) 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-9212
- Zoro # G7227442
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
Thread Size | 44989 |
D Dimension (in) | 2.04 |
Inside Body Diameter / Body Bore | 0.766 |
B Dimension (in) | 0.58 |
Maximum Knock Out Size (in) | 1.141 |
C Dimension (in) | 0.88 |
F Dimension (in) | 1.71 |
Form Size | 3 |
A Dimension (in) | 0.766 |
Description
Cord Grip,Valox,3/4 In. NPT,.625-.750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Pushbutton Lock (9623C21-26D-41)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (P10-14R-D)
- KILLARK Conduit Body Cover, 1-1/2 in. (570)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 4A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS004)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- REMKE Cord Grip, SS, 2" 1.562-1.688, Mesh (RSSS-627-E)
- REMKE Cord Grip, Valox, 1/2" NPT, .375-.438 (RSPV-107)
- REMKE Cord Grip, SS, 2" NPT, 1.250-1.375 Size 6 (RSSS-622)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- Remke Cable Support Grips