Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/4" NPT, .568-.688
Mfr # RSPV-9211
Zoro # G7227381
Sold in multiples of 4 for $46.76
$46.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type 90 Degree
- Connector Material Valox
- B Dimension (in) 0.58
- Inside Body Diameter / Body Bore 0.766
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSPV-9211
- Zoro # G7227381
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
B Dimension (in) | 0.58 |
Inside Body Diameter / Body Bore | 0.766 |
Form Size | 3 |
F Dimension (in) | 1.71 |
D Dimension (in) | 2.04 |
Maximum Knock Out Size (in) | 1.141 |
A Dimension (in) | 0.766 |
Thread Size | 44989 |
C Dimension (in) | 0.88 |
Description
Cord Grip,Valox,3/4 In. NPT,.568-.688
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Loadctr Retaining Bracket3Ph Loadctrs (PK3MB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (SF3925)
- POWER FIRST Heavy Duty Cable Tie, 7-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J161)
- VORTEC Vortex Enclosure Cooler, 900 BtuH (7715)
- REMKE Cord Grip, Steel, 1" NPT, .750-.875 (RSRS-314)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- REMKE Cord Grip, ISO, M20, .500-.562, Mesh (RSM-20109-E)
- REMKE Cord Grip, Festoon Cable, 2", 1.63x.99 (RSF-6029)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- REMKE Cord Grip, Valox, 3/8" NPT, .125-.188 (RSPV-003)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- Remke Cable Support Grips