Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/4" NPT, .562-.625
Mfr # RSPV-9210
Zoro # G7227390
product price: $11.79
/ea
Sold in multiples of 4 for $47.16
$47.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type 90 Degree
- Cable Range .562 - .625
- Min Cable Range over Jacket (in) 0.562
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-9210
- Zoro # G7227390
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
Form Size | 3 |
A Dimension (in) | 0.766 |
Maximum Knock Out Size (in) | 1.141 |
F Dimension (in) | 1.71 |
B Dimension (in) | 0.58 |
D Dimension (in) | 2.04 |
C Dimension (in) | 0.88 |
Thread Size | 44989 |
Inside Body Diameter / Body Bore | 0.766 |
Description
Cord Grip,Valox,3/4 In. NPT,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box Cover, Square, 2 Gang, Square, PVC, Blank (EZXKLR)
- RACO Electrical Box Cover, Round, 6209, Flush Cover (6209)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD002)
- HUBBELL Watertight Plug, 16-30r, Repl Int (HBL29W76IN)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- REMKE Cord Grip, SS, 2" 1.562-1.688, Mesh (RSSS-627-E)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- Remke Cable Support Grips