Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/4" NPT, .562-.625
Mfr # RSPV-210
Zoro # G7227707
Sold in multiples of 9 for $56.61
$56.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type Straight
- F Dimension (in) 1.5
- Bushing Holes 1
- Thread Size 44989
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSPV-210
- Zoro # G7227707
- UPC # 785411815763
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
F Dimension (in) | 1.5 |
Thread Size | 44989 |
E Dimension (in) | 1.38 |
Form Size | 3 |
Inside Body Diameter / Body Bore | 0.76 |
Maximum Knock Out Size (in) | 1.141 |
D Dimension (in) | 2.1 |
Details
Item | Cord Grip,Valox,3/4" NPT,.562-.625 |
Cord Grip Type | Straight |
Bushing Holes | 1 |
Connector Material | Valox |
Max Cable Range over Jacket (in) | 0.625 |
Minimum Operating Temperature (C) | -40 |
Cable Range | .562 - .625 |
Body Material | Valox |
Maximum Operating Temperature (F) | 250 |
Maximum Operating Temperature (C) | 121 |
Bushing Material | Neoprene |
Thread Type | NPSM |
CSA Specification | 28985 |
Minimum Operating Temperature (F) | -40 |
Clearance Hole (in) | 1.141 |
Min Cable Range over Jacket (in) | 0.562 |
Description
Cord Grip,Valox,3/4 In. NPT,.562-.625
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 1000 (TY242M)
- KMC 3/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0309AL)
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 1 Pole, 230/400V AC, C Curve (5SY41407)
- CYBERPOWER Smart UPS, 1500VA, 8 Outlets, Out: 120V AC , In:90 to 140V AC (OR1500LCDRT2U)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- Remke Cord Grips