Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/4" NPT, .500-.562
Mfr # RSPV-9209
Zoro # G7227418
Sold in multiples of 4 for $51.96
$51.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type 90 Degree
- Cable Range .500 - .562
- A Dimension (in) 0.766
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSPV-9209
- Zoro # G7227418
- UPC # 785411816005
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
A Dimension (in) | 0.766 |
Inside Body Diameter / Body Bore | 0.766 |
Thread Size | 44989 |
B Dimension (in) | 0.58 |
C Dimension (in) | 0.88 |
F Dimension (in) | 1.71 |
D Dimension (in) | 2.04 |
Form Size | 3 |
Maximum Knock Out Size (in) | 1.141 |
Description
Cord Grip,Valox,3/4 In. NPT,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Ring Terminal #8 Stud PK100 (RA18-8)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D-A)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, AL (Y-1)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA)
- REMKE Cord Grip, ISO, M32, .625-.750, Mesh (RSM-32312-E)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.50 to 1.74in (02203019)
- Remke Cord Grips