Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/4" NPT, .500-.562
Mfr # RSPV-209
Zoro # G7227731
product price: $5.89
/ea
Sold in multiples of 9 for $53.01
$53.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type Straight
- Thread Size 44989
- Maximum Knock Out Size (in) 1.141
- Min Cable Range over Jacket (in) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-209
- Zoro # G7227731
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
Thread Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
E Dimension (in) | 1.38 |
F Dimension (in) | 1.5 |
Inside Body Diameter / Body Bore | 0.76 |
Form Size | 3 |
D Dimension (in) | 2.1 |
Details
Item | Cord Grip,Valox,3/4" NPT,.500-.562 |
Cord Grip Type | Straight |
Min Cable Range over Jacket (in) | 0.5 |
Maximum Operating Temperature (F) | 250 |
Minimum Operating Temperature (C) | -40 |
Clearance Hole (in) | 1.141 |
Connector Material | Valox |
Maximum Operating Temperature (C) | 121 |
Minimum Operating Temperature (F) | -40 |
Bushing Material | Neoprene |
Body Material | Valox |
Max Cable Range over Jacket (in) | 0.562 |
CSA Specification | 28985 |
Thread Type | NPSM |
Cable Range | .500 - .562 |
Bushing Holes | 1 |
Description
Cord Grip,Valox,3/4 In. NPT,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE 12 Ft Extension Cord, 3 Outlet, Brown, 51952 (51952)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JVH1DAA5)
- GE Molded Case Circuit Breaker, TEY Series 30A, 3 Pole, 277/480V AC (TEY330)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 21 pk (20-141F)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. (02201007)
- Remke Cord Grips