Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/4" NPT, .438-.500
Mfr # RSPV-208
Zoro # G7227689
Sold in multiples of 9 for $71.91
$71.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Cord Grip Type Straight
- Maximum Knock Out Size (in) 1.141
- Minimum Operating Temperature (F) -40
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSPV-208
- Zoro # G7227689
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
D Dimension (in) | 2.1 |
F Dimension (in) | 1.5 |
Form Size | 3 |
Inside Body Diameter / Body Bore | 0.76 |
Thread Size | 44989 |
E Dimension (in) | 1.38 |
Details
Item | Cord Grip,Valox,3/4" NPT,.438-.500 |
Cord Grip Type | Straight |
Minimum Operating Temperature (F) | -40 |
Maximum Operating Temperature (F) | 250 |
Thread Type | NPSM |
Min Cable Range over Jacket (in) | 0.438 |
Max Cable Range over Jacket (in) | 0.5 |
Bushing Holes | 1 |
Cable Range | .438 - .500 |
CSA Specification | 28985 |
Body Material | Valox |
Bushing Material | Neoprene |
Minimum Operating Temperature (C) | -40 |
Maximum Operating Temperature (C) | 121 |
Connector Material | Valox |
Clearance Hole (in) | 1.141 |
Description
Cord Grip,Valox,3/4 In. NPT,.438-.500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C788)
- AC WORKS RV/ EV Charging Adapter NEMA 14-30P 4-Prong Dryer Plug to RV/ EV Charging (EV1430MS)
- WERNER L153030 30ft, 2-Man Cable Horizontal Life (L153030)
- NVENT ERICO Surge Protector, 3 Phase, 240V, 3 Poles, 3 (SES160B240D)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- Remke Cable Support Grips