Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/4", .688-.812, Mesh
Mfr # RSPV-9213-E
Zoro # G7227591
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Minimum Operating Temperature (C) -40
- Bushing Material Neoprene
- A Dimension (in) 0.766
- C Dimension (in) 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-9213-E
- Zoro # G7227591
- Country of Origin United States
- Category Cable Support Grips
Dimensions
A Dimension (in) | 0.766 |
C Dimension (in) | 0.88 |
Form Size | 3 |
Conduit Size | 44989 |
F Dimension (in) | 1.71 |
B Dimension (in) | 0.58 |
Maximum Knock Out Size (in) | 1.141 |
Inside Body Diameter / Body Bore | 0.766 |
Thread Size | 44989 |
D Dimension (in) | 2.04 |
Description
Cord Grip,Valox,3/4 In.,.688-.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell iSTATION 2 Socket Keystone Faceplate Module - White (IM2K1W)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 20A, 600V AC, Indicating (LPS-RK-20SPI)
- LUTRON Vacancy Dimmer Snsr, Wall, White (MS-Z101-V-WH)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RX)
- REMKE Cord Grip, ISO Thread, M25, .250-.312 (RSM-25205)
- REMKE Cord Grip, Valox, 3/8" NPT, .188-.250 (RSPV-004)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- REMKE Cord Grip, Blk, Polyamide, PG21, .51-.71 (RD21AA-BK)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- Remke Cord Grips