Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/4", .625-.750, Mesh
Mfr # RSPV-9212-E
Zoro # G7227573
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Conduit Size 44989
- Connector Material Valox
- Minimum Operating Temperature (F) -40
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSPV-9212-E
- Zoro # G7227573
- UPC # 785411816074
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44989 |
Form Size | 3 |
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 0.58 |
A Dimension (in) | 0.766 |
C Dimension (in) | 0.88 |
F Dimension (in) | 1.71 |
D Dimension (in) | 2.04 |
Thread Size | 44989 |
Inside Body Diameter / Body Bore | 0.766 |
Description
Cord Grip,Valox,3/4 In.,.625-.750,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3PQ)
- HUBBELL Wall Switch, 1 HP, 3-Position, Center Off (HBL1556W)
- GOODMAN 43110258 Transformer (43110258)
- NVENT HOFFMAN Writing Desk, fits 800mm wide, Lt Gray, Steel (PWD8)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- Remke Cable Support Grips