Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/4", .625-.750, Mesh
Mfr # RSPV-212-E
Zoro # G7228020
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 121
- Connector Material Valox
- Maximum Operating Temperature (F) 250
- Cable Range .625 - .750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-212-E
- Zoro # G7228020
- Country of Origin United States
- Category Cable Support Grips
Dimensions
E Dimension (in) | 1.38 |
Maximum Knock Out Size (in) | 1.141 |
Conduit Size | 44989 |
F Dimension (in) | 1.5 |
Inside Body Diameter / Body Bore | 0.76 |
Thread Size | 44989 |
D Dimension (in) | 2.1 |
Form Size | 3 |
Details
Item | Cord Grip,Valox,3/4",.625-.750,Mesh |
Cord Grip Type | Straight |
Maximum Operating Temperature (C) | 121 |
Connector Material | Valox |
Maximum Operating Temperature (F) | 250 |
Cable Range | .625 - .750 |
Clearance Hole (in) | 1.141 |
Minimum Operating Temperature (F) | -40 |
Body Material | Valox |
Bushing Holes | 1 |
Bushing Material | Neoprene |
Min Cable Range over Jacket (in) | 0.625 |
Minimum Operating Temperature (C) | -40 |
CSA Specification | 28985 |
Max Cable Range over Jacket (in) | 0.75 |
Thread Type | NPSM |
Description
Cord Grip,Valox,3/4 In.,.625-.750,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5362-W)
- SENSORSWITCH Bracket, For Occupancy Sensor (WV BR)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- Remke Cable Support Grips