Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/4", .568-.688, Mesh
Mfr # RSPV-211-E
Zoro # G7228057
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- CSA Specification 28985
- Minimum Operating Temperature (F) -40
- Clearance Hole (in) 1.141
- Maximum Knock Out Size (in) 1.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-211-E
- Zoro # G7228057
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Maximum Knock Out Size (in) | 1.141 |
D Dimension (in) | 2.1 |
E Dimension (in) | 1.38 |
Thread Size | 44989 |
Inside Body Diameter / Body Bore | 0.76 |
Conduit Size | 44989 |
F Dimension (in) | 1.5 |
Form Size | 3 |
Details
Item | Cord Grip,Valox,3/4",.568-.688,Mesh |
Cord Grip Type | Straight |
CSA Specification | 28985 |
Minimum Operating Temperature (F) | -40 |
Clearance Hole (in) | 1.141 |
Bushing Material | Neoprene |
Max Cable Range over Jacket (in) | 0.688 |
Maximum Operating Temperature (F) | 250 |
Bushing Holes | 1 |
Min Cable Range over Jacket (in) | 0.568 |
Minimum Operating Temperature (C) | -40 |
Cable Range | .568 - .688 |
Maximum Operating Temperature (C) | 121 |
Thread Type | NPSM |
Body Material | Valox |
Connector Material | Valox |
Description
Cord Grip,Valox,3/4 In.,.568-.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 16 Gauge, Red, 100ft. (230302-100)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A, Reversing: No (LC1K0910F7)
- DEFENDER CABLE 14/3 Gauge, 100 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-65)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A2450)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- GREENLEE Wire Pulling Grip, 6 In (150Q)
- Remke Cable Support Grips