Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/4", .562-.688, Mesh
Mfr # RSPV-9211-E
Zoro # G7227661
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Form Size 3
- Minimum Operating Temperature (C) -40
- D Dimension (in) 2.04
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-9211-E
- Zoro # G7227661
- UPC # 785411816050
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Form Size | 3 |
D Dimension (in) | 2.04 |
Inside Body Diameter / Body Bore | 0.766 |
Maximum Knock Out Size (in) | 1.141 |
C Dimension (in) | 0.88 |
A Dimension (in) | 0.766 |
Thread Size | 44989 |
F Dimension (in) | 1.71 |
Conduit Size | 44989 |
B Dimension (in) | 0.58 |
Description
Cord Grip,Valox,3/4 In.,.562-.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 5ft (N266-005)
- ENM Tachometer/Hour Meter, LCD, Surface Mount (PT15E2)
- ABB NC302, 3/4 CONN, CLMP, USE W/ NMSC, DC, PK 50 (NC302)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438 (RSSS-107)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- Remke Cable Support Grips