Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/4", .562-.625, Mesh
Mfr # RSPV-210-E
Zoro # G7228063
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Size 44989
- CSA Specification 28985
- Minimum Operating Temperature (C) -40
- Maximum Operating Temperature (C) 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-210-E
- Zoro # G7228063
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Thread Size | 44989 |
Form Size | 3 |
Conduit Size | 44989 |
F Dimension (in) | 1.5 |
D Dimension (in) | 2.1 |
Maximum Knock Out Size (in) | 1.141 |
Inside Body Diameter / Body Bore | 0.76 |
E Dimension (in) | 1.38 |
Details
Item | Cord Grip,Valox,3/4",.562-.625,Mesh |
Cord Grip Type | Straight |
CSA Specification | 28985 |
Minimum Operating Temperature (C) | -40 |
Maximum Operating Temperature (C) | 121 |
Cable Range | .562 - .625 |
Bushing Holes | 1 |
Maximum Operating Temperature (F) | 250 |
Minimum Operating Temperature (F) | -40 |
Min Cable Range over Jacket (in) | 0.562 |
Bushing Material | Neoprene |
Max Cable Range over Jacket (in) | 0.625 |
Thread Type | NPSM |
Connector Material | Valox |
Clearance Hole (in) | 1.141 |
Body Material | Valox |
Description
Cord Grip,Valox,3/4 In.,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Bushing Anti-Short Indr 1/2In (75403)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCP015E0C)
- TY-RAP 4" L Mountable Miniature Cable Tie BK PK 100 (TY533MX)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- Remke Cord Grips