Shop All Cable Support Grips
Remke
Cord Grip, Valox, 3/4", .500-.562, Mesh
Mfr # RSPV-209-E
Zoro # G7228002
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Cable Range .500 - .562
- Body Material Valox
- Clearance Hole (in) 1.141
- Min Cable Range over Jacket (in) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-209-E
- Zoro # G7228002
- Country of Origin United States
- Category Cable Support Grips
Dimensions
F Dimension (in) | 1.5 |
Thread Size | 44989 |
E Dimension (in) | 1.38 |
Inside Body Diameter / Body Bore | 0.76 |
D Dimension (in) | 2.1 |
Form Size | 3 |
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
Details
Item | Cord Grip,Valox,3/4",.500-.562,Mesh |
Cord Grip Type | Straight |
Cable Range | .500 - .562 |
Body Material | Valox |
Clearance Hole (in) | 1.141 |
Min Cable Range over Jacket (in) | 0.5 |
Thread Type | NPSM |
Max Cable Range over Jacket (in) | 0.562 |
Connector Material | Valox |
Maximum Operating Temperature (C) | 121 |
Minimum Operating Temperature (F) | -40 |
Bushing Holes | 1 |
Bushing Material | Neoprene |
Maximum Operating Temperature (F) | 250 |
CSA Specification | 28985 |
Minimum Operating Temperature (C) | -40 |
Description
Cord Grip,Valox,3/4 In.,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT, Status Indicator: LED (TRL27)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20313)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3057)
- VAST Springless Nut, 1/4"-20"X1/4" 316SS, PK25 (V220 1/4S2-25)
- REMKE Cord Grip, SS, 2" NPT, 1.250-1.375 Size 6 (RSSS-622)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod (02403021)
- Remke Cable Support Grips