Shop All Cable Support Grips
Remke
Cord Grip, Valox, 1/2" NPT, .500-.562
Mfr # RSPV-9109
Zoro # G7227433
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type 90 Degree
- Bushing Material Neoprene
- Inside Body Diameter / Body Bore 0.575
- C Dimension (in) 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSPV-9109
- Zoro # G7227433
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
Inside Body Diameter / Body Bore | 0.575 |
C Dimension (in) | 0.88 |
F Dimension (in) | 1.42 |
Thread Size | 44928 |
B Dimension (in) | 0.54 |
D Dimension (in) | 1.93 |
Form Size | 2 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.575 |
Description
Cord Grip,Valox,1/2 In. NPT,.500-.562
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Gray, 14 ft. (2308)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 1 Pole, 120/240V AC (HOM130)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 80A, 250V AC, Indicating (TR80RID)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (CCP0.38BK)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- Remke Cable Support Grips