Shop All Cable Support Grips
Remke
Cord Grip, Valox, 1/2" NPT, .438-.500
Mfr # RSPV-9108
Zoro # G7227427
product price: $8.55
/ea
Sold in multiples of 6 for $51.30
$51.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type 90 Degree
- Inside Body Diameter / Body Bore 0.575
- Minimum Operating Temperature (F) -40
- D Dimension (in) 1.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-9108
- Zoro # G7227427
- UPC # 785411815947
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
Inside Body Diameter / Body Bore | 0.575 |
D Dimension (in) | 1.93 |
Form Size | 2 |
Maximum Knock Out Size (in) | 0.906 |
B Dimension (in) | 0.54 |
Thread Size | 44928 |
C Dimension (in) | 0.88 |
F Dimension (in) | 1.42 |
A Dimension (in) | 0.575 |
Description
Cord Grip,Valox,1/2 In. NPT,.438-.500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK T-COUPLER SLIMLINE M12 MALE / 2X M12 FEMALE (7000-41131-0000000)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13101AQD07)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (199)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- Remke Cable Support Grips