Shop All Cable Support Grips
Remke
Cord Grip, Valox, 1/2" NPT, .375-.438
Mfr # RSPV-9107
Zoro # G7227460
product price: $8.99
/ea
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type 90 Degree
- B Dimension (in) 0.54
- Thread Size 44928
- Min Cable Range over Jacket (in) 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-9107
- Zoro # G7227460
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
B Dimension (in) | 0.54 |
Thread Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.575 |
Inside Body Diameter / Body Bore | 0.575 |
C Dimension (in) | 0.88 |
Form Size | 2 |
F Dimension (in) | 1.42 |
D Dimension (in) | 1.93 |
Description
Cord Grip,Valox,1/2 In. NPT,.375-.438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Brown (NP264)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 100A (MGF223NR)
- RACOORPORATED Electrical Box Cover, Square, Flat (787)
- BELKIN Networking Cat6 Bulk Cable, Stranded, 1000', Black (BLKA7J7041000BK)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- Remke Cord Grips