Shop All Cable Support Grips
Remke
Cord Grip, Valox, 1/2" NPT, .375-.438
Mfr # RSPV-107
Zoro # G7227698
product price: $7.45
/ea
Sold in multiples of 9 for $67.05
$67.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 121
- Max Cable Range over Jacket (in) 0.438
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-107
- Zoro # G7227698
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
D Dimension (in) | 2.01 |
Form Size | 2 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.57 |
F Dimension (in) | 1.25 |
E Dimension (in) | 1.12 |
Thread Size | 44928 |
Details
Item | Cord Grip,Valox,1/2" NPT,.375-.438 |
Cord Grip Type | Straight |
Maximum Operating Temperature (C) | 121 |
Max Cable Range over Jacket (in) | 0.438 |
Maximum Operating Temperature (F) | 250 |
Bushing Material | Neoprene |
Body Material | Valox |
Min Cable Range over Jacket (in) | 0.375 |
Bushing Holes | 1 |
Cable Range | .375 - .438 |
Connector Material | Valox |
Clearance Hole (in) | 0.906 |
Minimum Operating Temperature (F) | -40 |
Minimum Operating Temperature (C) | -40 |
CSA Specification | 28985 |
Thread Type | NPSM |
Description
Cord Grip,Valox,1/2 In. NPT,.375-.438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RB-250F)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- LITTELFUSE Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M2PQ)
- EATON Miniature LED Bulb, 24 Volts, White (E22LED024WN)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- Remke Cord Grips