Shop All Cable Support Grips
Remke
Cord Grip, Valox, 1/2" NPT, .312-.375
Mfr # RSPV-9106
Zoro # G7227451
product price: $8.99
/ea
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type 90 Degree
- Body Material Valox
- Form Size 2
- B Dimension (in) 0.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-9106
- Zoro # G7227451
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
Form Size | 2 |
B Dimension (in) | 0.54 |
C Dimension (in) | 0.88 |
Inside Body Diameter / Body Bore | 0.575 |
F Dimension (in) | 1.42 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.575 |
D Dimension (in) | 1.93 |
Thread Size | 44928 |
Description
Cord Grip,Valox,1/2 In. NPT,.312-.375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 30 Spaces, 150A, PoN Convertible Main Breaker, 1 Phase (QO130M150PC)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 3A @ 240V AC, Actuator Location: Top (9007MS02S0054)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U012010GRP)
- MARINCO Cll3Rn-Z Marinco Clear Cam Cover (CLL3RN-Z)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- Remke Cable Support Grips