Shop All Cable Support Grips
Remke
Cord Grip, Valox, 1/2" NPT, .312-.375
Mfr # RSPV-106
Zoro # G7227670
product price: $7.45
/ea
Sold in multiples of 9 for $67.05
$67.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type Straight
- Form Size 2
- Inside Body Diameter / Body Bore 0.57
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-106
- Zoro # G7227670
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
Form Size | 2 |
Inside Body Diameter / Body Bore | 0.57 |
F Dimension (in) | 1.25 |
D Dimension (in) | 2.01 |
E Dimension (in) | 1.12 |
Thread Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
Details
Item | Cord Grip,Valox,1/2" NPT,.312-.375 |
Cord Grip Type | Straight |
Bushing Holes | 1 |
Maximum Operating Temperature (F) | 250 |
Min Cable Range over Jacket (in) | 0.312 |
Cable Range | .312 - .375 |
Minimum Operating Temperature (C) | -40 |
Body Material | Valox |
Maximum Operating Temperature (C) | 121 |
Minimum Operating Temperature (F) | -40 |
Max Cable Range over Jacket (in) | 0.375 |
Thread Type | NPSM |
Connector Material | Valox |
Bushing Material | Neoprene |
CSA Specification | 28985 |
Clearance Hole (in) | 0.906 |
Description
Cord Grip,Valox,1/2 In. NPT,.312-.375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON NETWORK SYSTEM CABINET WH OMNIB DINRL RACKMT ENC SM/1X10 RAIL (DINRK-1)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (AGC-20-R)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s..10h, pulse delay, 24V DC or 24...240V AC DC (RE17RMXMU)
- RACO Grounding Bushing, 31/32" L, 1" Conduit (1264DC)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- Remke Cord Grips