Shop All Cable Support Grips
Remke
Cord Grip, Valox, 1/2" NPT, .250-.312
Mfr # RSPV-9105
Zoro # G7227293
product price: $12.49
/ea
Sold in multiples of 6 for $74.94
$74.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type 90 Degree
- A Dimension (in) 0.575
- Maximum Operating Temperature (F) 250
- B Dimension (in) 0.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-9105
- Zoro # G7227293
- UPC # 785411815886
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
A Dimension (in) | 0.575 |
B Dimension (in) | 0.54 |
F Dimension (in) | 1.42 |
Thread Size | 44928 |
Form Size | 2 |
D Dimension (in) | 1.93 |
C Dimension (in) | 0.88 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.575 |
Description
Cord Grip,Valox,1/2 In. NPT,.250-.312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GDW5)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG9)
- POWER FIRST Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 14/3 (1TNB7)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- Remke Cable Support Grips