Shop All Cable Support Grips
Remke
Cord Grip, Valox, 1/2" NPT, .250-.312
Mfr # RSPV-105
Zoro # G7227722
product price: $7.69
/ea
Sold in multiples of 9 for $69.21
$69.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -40
- E Dimension (in) 1.12
- Maximum Knock Out Size (in) 0.906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-105
- Zoro # G7227722
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
E Dimension (in) | 1.12 |
Maximum Knock Out Size (in) | 0.906 |
Form Size | 2 |
Thread Size | 44928 |
D Dimension (in) | 2.01 |
Inside Body Diameter / Body Bore | 0.57 |
F Dimension (in) | 1.25 |
Details
Item | Cord Grip,Valox,1/2" NPT,.250-.312 |
Cord Grip Type | Straight |
Minimum Operating Temperature (F) | -40 |
Maximum Operating Temperature (F) | 250 |
Clearance Hole (in) | 0.906 |
Cable Range | .250 - .312 |
Bushing Material | Neoprene |
Maximum Operating Temperature (C) | 121 |
Thread Type | NPSM |
Min Cable Range over Jacket (in) | 0.25 |
Bushing Holes | 1 |
CSA Specification | 28985 |
Minimum Operating Temperature (C) | -40 |
Max Cable Range over Jacket (in) | 0.312 |
Connector Material | Valox |
Body Material | Valox |
Description
Cord Grip,Valox,1/2 In. NPT,.250-.312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3616)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU21AB0)
- SOUTHWIRE 250 ft. 14 Gauge with 3 Conductor SJOOW Flexible Portable Cord, Black (55808601)
- RELAY & CONTROL Single Phase only Reversing Drum Control (RS-1A)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, SS, 1-1/2"In 1.00-1.125, Mesh (RSSS-518-E)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- Remke Cable Support Grips