Shop All Cable Support Grips
Remke
Cord Grip, Valox, 1/2" NPT, .188-.250
Mfr # RSPV-104
Zoro # G7227619
product price: $7.45
/ea
Sold in multiples of 9 for $67.05
$67.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 250
- Min Cable Range over Jacket (in) 0.188
- Clearance Hole (in) 0.906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-104
- Zoro # G7227619
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
D Dimension (in) | 2.01 |
Form Size | 2 |
Inside Body Diameter / Body Bore | 0.57 |
F Dimension (in) | 1.25 |
Thread Size | 44928 |
E Dimension (in) | 1.12 |
Maximum Knock Out Size (in) | 0.906 |
Details
Item | Cord Grip,Valox,1/2" NPT,.188-.250 |
Cord Grip Type | Straight |
Maximum Operating Temperature (F) | 250 |
Min Cable Range over Jacket (in) | 0.188 |
Clearance Hole (in) | 0.906 |
Minimum Operating Temperature (F) | -40 |
Thread Type | NPSM |
Minimum Operating Temperature (C) | -40 |
Connector Material | Valox |
Bushing Holes | 1 |
Cable Range | .188 - .250 |
Maximum Operating Temperature (C) | 121 |
CSA Specification | 28985 |
Max Cable Range over Jacket (in) | 0.25 |
Body Material | Valox |
Bushing Material | Neoprene |
Description
Cord Grip,Valox,1/2 In. NPT,.188-.250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Stud, Blu, Taper, Female (HBL15FRSBL)
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 25ft (30-VG-1500B-G2)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Down/Stop (9001KYK32)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .82-1.00 (7304-006R)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- REMKE Cord Grip, ISO, M32, .562-.625, Mesh (RSM-32310-E)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- Remke Cable Support Grips