Shop All Cable Support Grips
Remke
Cord Grip, Valox, 1/2", .562-.625, Mesh
Mfr # RSPV-9110-E
Zoro # G7227503
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Clearance Hole (in) 0.906
- Min Cable Range over Jacket (in) 0.562
- Maximum Operating Temperature (C) 121
- Conduit Size 44928
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-9110-E
- Zoro # G7227503
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
Form Size | 2 |
Inside Body Diameter / Body Bore | 0.575 |
A Dimension (in) | 0.575 |
C Dimension (in) | 0.88 |
F Dimension (in) | 1.42 |
Maximum Knock Out Size (in) | 0.906 |
B Dimension (in) | 0.54 |
D Dimension (in) | 1.93 |
Thread Size | 44928 |
Description
Cord Grip,Valox,1/2 In.,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Compress Male Cnnctr, 1-1/4in, 1-27/32inL (S21200MC00)
- ZORO SELECT 16 AWG 6 Conductor Portable Cord 600V 25 ft. BK (E3640)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO (IIS240)
- DAYTON Raised Indicator Light, Yellow, 120V (22NY62)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- REMKE Support Grip, Closed Mesh, Dbl, 3.00-3.49 (2201-010R)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- Remke Cord Grips