Shop All Cable Support Grips
Remke
Cord Grip, Valox, 1/2", .562-.625, Mesh
Mfr # RSPV-110-E
Zoro # G7227908
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Bushing Material Neoprene
- Connector Material Valox
- Maximum Operating Temperature (C) 121
- D Dimension (in) 2.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-110-E
- Zoro # G7227908
- Country of Origin United States
- Category Cable Support Grips
Dimensions
D Dimension (in) | 2.01 |
Form Size | 2 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.57 |
Thread Size | 44928 |
E Dimension (in) | 1.12 |
F Dimension (in) | 1.25 |
Conduit Size | 44928 |
Details
Item | Cord Grip,Valox,1/2",.562-.625,Mesh |
Cord Grip Type | Straight |
Bushing Material | Neoprene |
Connector Material | Valox |
Maximum Operating Temperature (C) | 121 |
Minimum Operating Temperature (F) | -40 |
Min Cable Range over Jacket (in) | 0.562 |
Minimum Operating Temperature (C) | -40 |
Bushing Holes | 1 |
Thread Type | NPSM |
CSA Specification | 28985 |
Clearance Hole (in) | 0.906 |
Body Material | Valox |
Max Cable Range over Jacket (in) | 0.625 |
Maximum Operating Temperature (F) | 250 |
Cable Range | .562 - .625 |
Description
Cord Grip,Valox,1/2 In.,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - White (HS357-S50-WHITE)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (3RA23168XB301BB4)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 16A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockout (A104/016-AR2)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Multi (2611)
- REMKE Cord Grip, Valox, 3/8" NPT, .125-.188 (RSPV-003)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- REMKE Cord Grip, Blk, Polyamide, 3/8", .11-.28 (RD13NA-GY)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- Remke Cable Support Grips