Shop All Cable Support Grips
Remke
Cord Grip, Valox, 1/2", .500-.562, Mesh
Mfr # RSPV-109-E
Zoro # G7228011
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Conduit Size 44928
- Min Cable Range over Jacket (in) 0.5
- CSA Specification 28985
- Inside Body Diameter / Body Bore 0.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-109-E
- Zoro # G7228011
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
Inside Body Diameter / Body Bore | 0.57 |
E Dimension (in) | 1.12 |
Form Size | 2 |
Thread Size | 44928 |
F Dimension (in) | 1.25 |
Maximum Knock Out Size (in) | 0.906 |
D Dimension (in) | 2.01 |
Details
Item | Cord Grip,Valox,1/2",.500-.562,Mesh |
Cord Grip Type | Straight |
Min Cable Range over Jacket (in) | 0.5 |
CSA Specification | 28985 |
Bushing Holes | 1 |
Maximum Operating Temperature (F) | 250 |
Body Material | Valox |
Connector Material | Valox |
Thread Type | NPSM |
Cable Range | .500 - .562 |
Maximum Operating Temperature (C) | 121 |
Minimum Operating Temperature (C) | -40 |
Bushing Material | Neoprene |
Minimum Operating Temperature (F) | -40 |
Clearance Hole (in) | 0.906 |
Max Cable Range over Jacket (in) | 0.562 |
Description
Cord Grip,Valox,1/2 In.,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Blue (10250TC24)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 5" x 10ft- Black (WL-SW-HD-500-10-BK)
- SCHNEIDER ELECTRIC Pendant Contact, F/XAC, XACA, XACA9 (XENG1491)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 250 Feet (16SS316L250)
- REMKE Cord Grip, Valox, 3/8" NPT, .125-.188 (RSPV-003)
- REMKE Cord Grip, Blk, Polyamide, PG16, .39-.55 (RD16AA-BK)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- HUBBELL WIRING DEVICE-KELLEMS Hbl4200Rs2Wr Was Grain Parts 72K517 (HBL4200RS2WR)
- Remke Cable Support Grips