Shop All Cable Support Grips
Remke
Cord Grip, Valox, 1/2", .438-.500, Mesh
Mfr # RSPV-9108-E
Zoro # G7227582
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- F Dimension (in) 1.42
- Max Cable Range over Jacket (in) 0.5
- Connector Material Valox
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-9108-E
- Zoro # G7227582
- UPC # 785411815954
- Country of Origin United States
- Category Cable Support Grips
Dimensions
F Dimension (in) | 1.42 |
Thread Size | 44928 |
Form Size | 2 |
Inside Body Diameter / Body Bore | 0.575 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.575 |
D Dimension (in) | 1.93 |
Conduit Size | 44928 |
C Dimension (in) | 0.88 |
B Dimension (in) | 0.54 |
Description
Cord Grip,Valox,1/2 In.,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 0.122in ID, Black, 4ft, PK5 (46-602)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ABLK)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-6-14-EC)
- SCHNEIDER ELECTRIC Overload Relay Mounting Kit, D-Line (LA7D3064)
- REMKE Cord Grip, Gry, Polyamide, PG21, .51-.71 (RD21AA-GY)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- REMKE Cord Grip, Blk, Polyamide PG13.5 .19-.35 (RD13AR-BK)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- Remke Cord Grips