Shop All Cable Support Grips
Remke
Cord Grip, Valox, 1/2", .438-.500, Mesh
Mfr # RSPV-108-E
Zoro # G7227950
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Form Size 2
- Body Material Valox
- Minimum Operating Temperature (C) -40
- CSA Specification 28985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-108-E
- Zoro # G7227950
- UPC # 785411815671
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Form Size | 2 |
F Dimension (in) | 1.25 |
E Dimension (in) | 1.12 |
Maximum Knock Out Size (in) | 0.906 |
Thread Size | 44928 |
Inside Body Diameter / Body Bore | 0.57 |
Conduit Size | 44928 |
D Dimension (in) | 2.01 |
Details
Item | Cord Grip,Valox,1/2",.438-.500,Mesh |
Cord Grip Type | Straight |
Body Material | Valox |
Minimum Operating Temperature (C) | -40 |
CSA Specification | 28985 |
Clearance Hole (in) | 0.906 |
Connector Material | Valox |
Cable Range | .438 - .500 |
Min Cable Range over Jacket (in) | 0.438 |
Thread Type | NPSM |
Maximum Operating Temperature (C) | 121 |
Maximum Operating Temperature (F) | 250 |
Max Cable Range over Jacket (in) | 0.5 |
Bushing Material | Neoprene |
Bushing Holes | 1 |
Minimum Operating Temperature (F) | -40 |
Description
Cord Grip,Valox,1/2 In.,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Cable Protector Cover Ramp (PCBLCO102)
- FLEX-STRUT Angle, Open, 30 deg., 4-Hole (FS-5145-30 E/G)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Black (HS385-BK)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- Remke Cable Support Grips