Shop All Cable Support Grips
Remke
Cord Grip, Valox, 1/2", .375-.438, Mesh
Mfr # RSPV-107-E
Zoro # G7227871
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Form Size 2
- Body Material Valox
- Bushing Holes 1
- Thread Type NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-107-E
- Zoro # G7227871
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Form Size | 2 |
D Dimension (in) | 2.01 |
F Dimension (in) | 1.25 |
Conduit Size | 44928 |
Thread Size | 44928 |
E Dimension (in) | 1.12 |
Maximum Knock Out Size (in) | 0.906 |
Inside Body Diameter / Body Bore | 0.57 |
Details
Item | Cord Grip,Valox,1/2",.375-.438,Mesh |
Cord Grip Type | Straight |
Body Material | Valox |
Bushing Holes | 1 |
Thread Type | NPSM |
Cable Range | .375 - .438 |
Clearance Hole (in) | 0.906 |
Maximum Operating Temperature (F) | 250 |
CSA Specification | 28985 |
Minimum Operating Temperature (C) | -40 |
Bushing Material | Neoprene |
Connector Material | Valox |
Maximum Operating Temperature (C) | 121 |
Min Cable Range over Jacket (in) | 0.375 |
Minimum Operating Temperature (F) | -40 |
Max Cable Range over Jacket (in) | 0.438 |
Description
Cord Grip,Valox,1/2 In.,.375-.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1057)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 60 A, NEMA 3R (HF222NR)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125C)
- POWER FIRST Male Disconnect, Bare, 12-10AWG, PK50 (5UGN6)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- REMKE Cord Grip, Gry, Polyamide, PG21, .35-.63 (RD21AR-GY)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- REMKE Cord Grip, SS, 1" NPT, .500-.562 (RSSS-309)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- Remke Cord Grips