Shop All Cable Support Grips
Remke
Cord Grip, Valox, 1/2", .312-.375, Mesh
Mfr # RSPV-9106-E
Zoro # G7227600
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Max Cable Range over Jacket (in) 0.375
- C Dimension (in) 0.88
- B Dimension (in) 0.54
- Clearance Hole (in) 0.906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSPV-9106-E
- Zoro # G7227600
- UPC # 785411815916
- Country of Origin United States
- Category Cable Support Grips
Dimensions
C Dimension (in) | 0.88 |
B Dimension (in) | 0.54 |
Maximum Knock Out Size (in) | 0.906 |
Thread Size | 44928 |
D Dimension (in) | 1.93 |
Form Size | 2 |
A Dimension (in) | 0.575 |
F Dimension (in) | 1.42 |
Inside Body Diameter / Body Bore | 0.575 |
Conduit Size | 44928 |
Description
Cord Grip,Valox,1/2 In.,.312-.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Pre-Galvnzd Steel, 14 Gauge (FS-500SS PG 12.00)
- LEVITON Agl Strt Blade Plug, Wht, 15 A, Stnd, 5-15P (515AN)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS1.5X2LG6NM)
- SUPERIOR ELECTRIC 15 Amp Male NEMA 5-15P to 30 Amp Female NEMA L5-30R Locking Adapter (RVA1514L)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- Remke Cable Support Grips