Shop All Cable Support Grips
Remke
Cord Grip, Valox, 1/2", .312-.375, Mesh
Mfr # RSPV-106-E
Zoro # G7227917
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Thread Type NPSM
- Conduit Size 44928
- Maximum Operating Temperature (F) 250
- Max Cable Range over Jacket (in) 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSPV-106-E
- Zoro # G7227917
- UPC # 785411815633
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
Form Size | 2 |
Inside Body Diameter / Body Bore | 0.57 |
E Dimension (in) | 1.12 |
F Dimension (in) | 1.25 |
D Dimension (in) | 2.01 |
Thread Size | 44928 |
Details
Item | Cord Grip,Valox,1/2",.312-.375,Mesh |
Cord Grip Type | Straight |
Thread Type | NPSM |
Maximum Operating Temperature (F) | 250 |
Max Cable Range over Jacket (in) | 0.375 |
Maximum Operating Temperature (C) | 121 |
Clearance Hole (in) | 0.906 |
Min Cable Range over Jacket (in) | 0.312 |
Bushing Holes | 1 |
Body Material | Valox |
Cable Range | .312 - .375 |
Minimum Operating Temperature (F) | -40 |
Connector Material | Valox |
CSA Specification | 28985 |
Bushing Material | Neoprene |
Minimum Operating Temperature (C) | -40 |
Description
Cord Grip,Valox,1/2 In.,.312-.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Power Block 2 with 2 ft. Cord (30669)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 4in W x 4in D x 5ft L, Chrome (KK-4X4X5-EZ)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (A8N86)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438 (RSSS-107)
- REMKE Cord Grip, SS, 1" NPT, .500-.562 (RSSS-309)
- REMKE Cord Grip, Flat 1-1/2", 2 Holes 1.13x.20 (RSF-5006)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- Remke Cable Support Grips