Shop All Cable Support Grips
Remke
Cord Grip, Valox, 1/2", .188-.250, Mesh
Mfr # RSPV-9104-E
Zoro # G7227521
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Conduit Size 44928
- A Dimension (in) 0.575
- Clearance Hole (in) 0.906
- Min Cable Range over Jacket (in) 0.188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSPV-9104-E
- Zoro # G7227521
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
A Dimension (in) | 0.575 |
Form Size | 2 |
B Dimension (in) | 0.54 |
F Dimension (in) | 1.42 |
C Dimension (in) | 0.88 |
Inside Body Diameter / Body Bore | 0.575 |
Thread Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
D Dimension (in) | 1.93 |
Description
Cord Grip,Valox,1/2 In.,.188-.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Rigid 3-Piece Coupling, Steel, 3-3/8 In. L (1512)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHITR)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (RWP262W)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Cord Grip, Gry, Polyamide, PG21, .51-.71 (RD21AA-GY)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- Remke Cord Grips