Shop All Cable Support Grips
Remke
Cord Grip, Valox, 1/2", .125-.188, Mesh
Mfr # RSPV-9103-E
Zoro # G7227558
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Clearance Hole (in) 0.906
- Conduit Size 44928
- Maximum Operating Temperature (F) 250
- B Dimension (in) 0.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSPV-9103-E
- Zoro # G7227558
- UPC # 785411815855
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 44928 |
B Dimension (in) | 0.54 |
A Dimension (in) | 0.575 |
Inside Body Diameter / Body Bore | 0.575 |
Maximum Knock Out Size (in) | 0.906 |
Thread Size | 44928 |
C Dimension (in) | 0.88 |
F Dimension (in) | 1.42 |
D Dimension (in) | 1.93 |
Form Size | 2 |
Description
Cord Grip,Valox,1/2 In.,.125-.188,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, Red (9001KR9RH8)
- SIEMENS Miniature Circuit Breaker, QF Series 40A, 2 Pole, 120/240V AC (QF240A)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Black (ZB5AP2S)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (3RT20261AC20)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- Remke Cord Grips