Shop All Strain Relief Connector
Remke
Cord Grip, Steel, 3/8" NPT, .375-.438
Mfr # RSRS-007
Zoro # G7225327
product price: $4.55
/ea
Sold in multiples of 12 for $54.60
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- A Dimension (in) 0.47
- C Dimension (in) 0.56
- Plating Type Zinc
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-007
- Zoro # G7225327
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44993 |
A Dimension (in) | 0.47 |
C Dimension (in) | 0.56 |
Thread Size | 44993 |
Maximum Knock Out Size (in) | 0.701 |
Form Size | 1 |
B Dimension (in) | 0.44 |
E Dimension (in) | 0.88 |
Inside Body Diameter / Body Bore | 0.47 |
D Dimension (in) | 0.88 |
Description
Cord Grip,Steel,3/8 In. NPT,.375-.438
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 20A, 3 Pole, 300VAC (6ZEG7)
- DAYTON Non-Illum Selector Switch, Cam E, 1NO/1NC (30G308)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (MY4N-AC220/240(S))
- PANDUIT 11-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (PLT3S-M30)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .500-.562 (RSR-9209)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4960NM)
- Remke Cord Grips