Shop All Strain Relief Grips
Remke
Cord Grip, Steel, 3/8" NPT, .312-.375
Mfr # RSRS-006
Zoro # G7225281
product price: $5.95
/ea
Sold in multiples of 12 for $71.40
$71.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Connector Material Steel
- Minimum Operating Temperature (F) -40
- Clearance Hole (in) 0.701
- Inside Body Diameter / Body Bore 0.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-006
- Zoro # G7225281
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44993 |
Inside Body Diameter / Body Bore | 0.47 |
Maximum Knock Out Size (in) | 0.701 |
E Dimension (in) | 0.88 |
Form Size | 1 |
Thread Size | 44993 |
C Dimension (in) | 0.56 |
B Dimension (in) | 0.44 |
D Dimension (in) | 0.88 |
A Dimension (in) | 0.47 |
Description
Cord Grip,Steel,3/8 In. NPT,.312-.375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Arm Coupling Between Tubing Sections, Coupling Accessory, Aluminum (6206600)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 48 in W, 12 in D, NEMA 12; 13, Hinged (A484812WFLP)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 5 ft (25-3-CC-5-GY)
- L.H. DOTTIE L.H. Dottie 2'' Insulated Ground Bushing w/ Lay In Lug, 10PK (GBL200)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-109)
- REMKE Cord Grip, Steel, 3/8" NPT, .250-.312 (RSRS-005)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- Remke Cord Grips