Shop All Strain Relief Connector
Remke
Cord Grip, Steel, 3/8" NPT, .250-.312
Mfr # RSRS-005
Zoro # G7225342
product price: $5.55
/ea
Sold in multiples of 12 for $66.60
$66.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Bushing Material Neoprene
- CSA Specification 28985
- B Dimension (in) 0.44
- Form Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-005
- Zoro # G7225342
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44993 |
B Dimension (in) | 0.44 |
Form Size | 1 |
C Dimension (in) | 0.56 |
A Dimension (in) | 0.47 |
E Dimension (in) | 0.88 |
Maximum Knock Out Size (in) | 0.701 |
Inside Body Diameter / Body Bore | 0.47 |
D Dimension (in) | 0.88 |
Thread Size | 44993 |
Description
Cord Grip,Steel,3/8 In. NPT,.250-.312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12)
- GE Thermal Unit, 4.43 to 4.87A (CR123C466A)
- QUICKCABLE Stud Extension, 3/8", PK50 (6029-050)
- TRIPP LITE Power Cord, C14 to C13, 10A, 18AWG, 10ft (P004-010)
- REMKE Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5 (RSR-3518)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- REMKE Cord Grip, Alum, 3" NPT, 2.062-2.188 (RSR-8735)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562 (RSR-1209)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- Remke Cord Grips