Shop All Strain Relief Grips
Remke
Cord Grip, Steel, 3/8" NPT, .188-.250
Mfr # RSRS-004
Zoro # G7225132
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Maximum Operating Temperature (F) 250
- Thread type NPT
- Plating Type Zinc
- Plating Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSRS-004
- Zoro # G7225132
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44993 |
Form Size | 1 |
A Dimension (in) | 0.47 |
Maximum Knock Out Size (in) | 0.701 |
C Dimension (in) | 0.56 |
B Dimension (in) | 0.44 |
Inside Body Diameter / Body Bore | 0.47 |
Thread Size | 44993 |
D Dimension (in) | 0.88 |
E Dimension (in) | 0.88 |
Description
Cord Grip,Steel,3/8 In. NPT,.188-.250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 100 ft. BK (E3670)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- NVENT CADDY Beam Clamp 3/8in. (3000037PL)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.188-2.312 (RSR-737)
- REMKE Cord Grip, PG21 Thread, .750-.875 (RPG-21314)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.00-1.125 (RSR-418)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- REMKE Cord Grip, Alum, 2", 1.438-1.562, Size 6 (RSR-625)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- Remke Strain Relief Grips