Shop All Strain Relief Connector
Remke
Cord Grip, Steel, 3/8" NPT, .125-.188
Mfr # RSRS-003
Zoro # G7225248
product price: $4.39
/ea
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Plating Type Zinc
- Min Cable Range over Jacket (in) 0.125
- CSA Specification 28985
- B Dimension (in) 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-003
- Zoro # G7225248
- Country of Origin United States
- Category Strain Relief Connector
Dimensions
Conduit Size | 44993 |
B Dimension (in) | 0.44 |
D Dimension (in) | 0.88 |
C Dimension (in) | 0.56 |
Thread Size | 44993 |
Inside Body Diameter / Body Bore | 0.47 |
A Dimension (in) | 0.47 |
Maximum Knock Out Size (in) | 0.701 |
Form Size | 1 |
E Dimension (in) | 0.88 |
Description
Cord Grip,Steel,3/8 In. NPT,.125-.188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (LL27)
- RACO Conduit Hanger, Steel, Size 1" (2054TH)
- BOX ENCLOSURES Polycarbonate Enclosure, 6-1/2 in H, 3.36 in D, NEMA 4X (BEN-60PCBK)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T50D2)
- REMKE Cord Grip, PG21 Thread, .875-1.00 (RPG-21316)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- REMKE Cord Grip, Nylon, 3/4", .625-.750 (RSP-212)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- REMKE Cord Grip, PG21 Thread, .625-.750 (RPG-21312)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .250-.312 (RSR-9105)
- Remke Cord Grips