Shop All Strain Relief Grips
Remke
Cord Grip, Steel, 3/8", .375-.438, Mesh
Mfr # RSRS-007-E
Zoro # G7225589
product price: $37.15
/ea
Sold in multiples of 2 for $74.30
$74.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type Straight
- Maximum Knock Out Size (in) 0.701
- Clearance Hole (in) 0.701
- Plating Type Zinc
- A Dimension (in) 0.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSRS-007-E
- Zoro # G7225589
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 0.701 |
A Dimension (in) | 0.47 |
D Dimension (in) | 0.88 |
Conduit Size | 44993 |
Thread Size | 44993 |
B Dimension (in) | 0.44 |
Inside Body Diameter / Body Bore | 0.47 |
E Dimension (in) | 0.88 |
Form Size | 1 |
C Dimension (in) | 0.56 |
Description
Cord Grip,Steel,3/8 In.,.375-.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Cover, White (PT1EE)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 300A, 600V AC (A4J300)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1650)
- MACROMATIC 3 Phase Monitor Relay, DPDT, 600VAC, 0 Pin (PMD575)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-103)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- Remke Cord Grips